Shop IPTCI

FlngMntBrg, 1-3/8", RadBall, CastIron

  • Mfr # SAFL207-22G
  • Zoro # G123389881

product price: 
$
61.19
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1.375 in
Overall Width
35 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAFL207-22G
Zoro #
G123389881
UPC #
080067575001
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Series
SAFL
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Item
Flange Mount Bearing
System of Measurement
Inch
Seal Type
K-Type
Housing Type
Rhombus
Self Lubricating Bearing
No
Maximum Temperature
248 Degrees F
Bearing Lubrication
Relubricateable
Split Housing
Not Split
Features
Light Duty
Static Radial Load Capacity
3,340 lbf
Maximum Speed
4,300 RPM Grease
Standards
AFBMA
Dynamic Load Capacity
5,535 lbf
Included Bearing
SA207-22G
Number of Rows
1
Bearing Insert Material
Alloy Steel
Internal Clearance
CN
Bore Type
Cylindrical
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bearing Material Grade
AISI 52100
Lubrication Openings
Grease Fitting
Expansion Type
Fixed
Includes Bearing Cap
Bearing Cap Not Included
Load Direction
Radial
Minimum Temperature
-4 Degrees F

Dimensions

Bore Diameter
1.375 in
Overall Width
35 mm
Mounting Bolt Size
1/2, M14
Overall Length
161 mm
Overall Height
90 mm
Mount Hole Center-to-Center Length
130 mm
Flange Thickness
14 mm
Inner Ring Width
1.531 in
Bolt Circle Diameter
16 mm
Length
161 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SA207-22G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.