FlngMntBrg, 2-3/16", RadBall, CastIron

  • Mfr # NANF211-35L3
  • Zoro # G823390569
product price: 
$
152.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
2.1875 in
Overall Width
75 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANF211-35L3
Zoro #
G823390569
UPC #
080067575174
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Series
NANF
Item
Flange Mount Bearing
Number of Mount Holes
4
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Maximum Temperature
248 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
Dynamic Load Capacity
9,490 lbf
Maximum Speed
300 RPM Grease
Internal Clearance
CN
Load Direction
Radial
Static Radial Load Capacity
6,440 lbf
Standards
AFBMA
Self Lubricating Bearing
No
Included Bearing
NA211-35L3
Seal Type
Triple Lip
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bearing Insert Material
Alloy Steel
Bore Type
Cylindrical
Expansion Type
Fixed
Bearing Lubrication
Relubricateable
Split Housing
Not Split
Housing Type
Square
Lubrication Openings
Grease Fitting
Minimum Temperature
-4 Degrees F
Number of Rows
1

Dimensions

Bore Diameter
2.1875 in
Overall Width
75 mm
Inner Ring Width
2.811 in
Bolt Circle Diameter
17 mm
Mount Hole Center-to-Center Length
130 mm
Flange Thickness
21 mm
Overall Height
162 mm
Overall Length
162 mm
Mounting Bolt Size
5/8, M16
Length
162 mm

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing NA211-35L3, Lubricant Material NLGI #2 Equivalent, Maximum Speed 300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.