FlngMntBrg, 1-3/8", RadBall, CastIron

  • Mfr # SBLF207-22G
  • Zoro # G023389806
product price: 
$
58.99
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1.375 in
Overall Width
37 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBLF207-22G
Zoro #
G023389806
UPC #
080067575003
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Series
SBLF
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
System of Measurement
Inch
Item
Flange Mount Bearing
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Maximum Temperature
248 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
Bore Type
Cylindrical
Number of Rows
1
Internal Clearance
CN
Included Bearing
SB207-22G
Features
Light Duty
Housing Type
Rhombus
Bearing Insert Material
Alloy Steel
Load Direction
Radial
Split Housing
Not Split
Self Lubricating Bearing
No
Maximum Speed
4,300 RPM Grease
Seal Type
K-Type
Lubrication Openings
Grease Fitting
Expansion Type
Fixed
Static Radial Load Capacity
3,340 lbf
Minimum Temperature
-4 Degrees F
Dynamic Load Capacity
5,535 lbf
Bearing Material Grade
AISI 52100
Bearing Lubrication
Relubricateable
Standards
AFBMA

Dimensions

Bore Diameter
1.375 in
Overall Width
37 mm
Overall Length
122 mm
Overall Height
89 mm
Mount Hole Center-to-Center Length
100 mm
Flange Thickness
13 mm
Bolt Circle Diameter
12 mm
Mounting Bolt Size
3/8, M10
Inner Ring Width
1.29 in
Length
122 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SB207-22G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.