Shop IPTCI

FlngMntBrg, 1-3/8", RadBall, CastIron

  • Mfr # UCFCS207-22
  • Zoro # G423387440

product price: 
$
73.19
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1.375 in
Overall Width
33 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFCS207-22
Zoro #
G423387440
UPC #
080067569318
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Series
UCFCS
Lubricant Material
NLGI #2 Equivalent
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
System of Measurement
Inch
Housing Type
Circular
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Number of Mount Holes
4
Bearing Lubrication
Relubricateable
Maximum Speed
4,300 RPM Grease
Internal Clearance
CN
Expansion Type
Fixed
Bore Type
Cylindrical
Dynamic Load Capacity
5,535 lbf
Split Housing
Not Split
Features
Standard Duty
Standards
AFBMA
Maximum Temperature
248 Degrees F
Number of Rows
1
Static Radial Load Capacity
3,340 lbf
Lubrication Openings
Grease Fitting
Seal Type
B-Type
Bearing Insert Material
Alloy Steel
Included Bearing
UC207-22
Load Direction
Radial
Self Lubricating Bearing
No
Bearing Material Grade
AISI 52100
Includes Bearing Cap
Bearing Cap Not Included
Minimum Temperature
-4 Degrees F

Dimensions

Bore Diameter
1.375 in
Overall Width
33 mm
Mount Hole Center-to-Center Length
104.8 mm
Flange Thickness
9.5 mm
Overall Height
127 mm
Bolt Circle Diameter
12 mm
Inner Ring Width
1.689 in
Overall Diameter
127 mm
Mounting Bolt Size
3/8, M10
Overall Length
127 mm
Pilot Diameter
85.7 mm
Length
127 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC207-22, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.