Shop IPTCI

FlngMntBrg, 1-3/8", RadBall, CastIron

  • Mfr # UCFX07-22
  • Zoro # G123389980

product price: 
$
83.59
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1.375 in
Overall Width
52 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFX07-22
Zoro #
G123389980
UPC #
080067574998
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Series
UCFX
Temp. Range
248 Degrees F Max
Item
Flange Mount Bearing
Number of Mount Holes
4
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Housing Type
Square
Load Direction
Radial
Bearing Insert Material
Alloy Steel
Includes Bearing Cap
Bearing Cap Not Included
Bore Type
Cylindrical
Internal Clearance
CN
Static Radial Load Capacity
3,960 lbf
Expansion Type
Fixed
Maximum Speed
3,750 RPM Grease
Seal Type
B-Type
Bearing Material Grade
AISI 52100
Features
Medium Duty
Split Housing
Not Split
Bearing Lubrication
Relubricateable
Minimum Temperature
-4 Degrees F
Included Bearing
UCX07-22
Dynamic Load Capacity
6,375 lbf
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Lubrication Openings
Grease Fitting
Self Lubricating Bearing
No
Number of Rows
1
Standards
AFBMA
Maximum Temperature
248 Degrees F

Dimensions

Bore Diameter
1.375 in
Overall Width
52 mm
Inner Ring Width
1.937 in
Overall Height
130 mm
Flange Thickness
16 mm
Mount Hole Center-to-Center Length
102 mm
Mounting Bolt Size
1/2, M14
Overall Length
130 mm
Bolt Circle Diameter
14 mm
Length
130 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX07-22, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,750 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.