Shop IPTCI

FlngMntBrg, 1-1/8", RadBall, Ductile Iron

  • Mfr # SARFB206-18G
  • Zoro # G923390070

product price: 
$
63.95
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Ductile Iron
Bore Diameter
1.125 in
Overall Width
39 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SARFB206-18G
Zoro #
G923390070
UPC #
080067570976
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Ductile Iron
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Series
SARFB
Closure
Double Sealed
Item
Flange Mount Bearing
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Number of Mount Holes
3
Maximum Temperature
248 Degrees F
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Features
Light Duty
Static Radial Load Capacity
2,430 lbf
Internal Clearance
CN
Number of Rows
1
Includes Bearing Cap
Bearing Cap Not Included
Seal Type
K-Type
Lubrication Openings
Grease Fitting
Expansion Type
Fixed
Minimum Temperature
-4 Degrees F
Bearing Material Grade
AISI 52100
Housing Type
Triangular
Self Lubricating Bearing
No
Maximum Speed
5,000 RPM Grease
Included Bearing
SA206-18G
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable
Split Housing
Not Split
Standards
AFBMA
Load Direction
Radial
Bore Type
Cylindrical
Dynamic Load Capacity
4,200 lbf

Dimensions

Bore Diameter
1.125 in
Overall Width
39 mm
Flange Thickness
9.5 mm
Mount Hole Center-to-Center Length
1 7/8 in
Inner Ring Width
1.405 in
Overall Length
113 mm
Mounting Bolt Size
5/16, M8
Overall Height
113 mm
Bolt Circle Diameter
10 mm
Length
113 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Triangular, Included Bearing SA206-18G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.