Shop IPTCI

FlngMntBrg, 1-3/8", RadBall, Ductile Iron

  • Mfr # SBLF207-22G H4
  • Zoro # G423389963

product price: 
$
69.39
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Bore Diameter
1.375 in
Overall Width
37 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBLF207-22G H4
Zoro #
G423389963
UPC #
080067575005
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Temp. Range
248 Degrees F Max
Series
SBLF
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
System of Measurement
Inch
Number of Mount Holes
2
Includes Bearing Cap
Bearing Cap Not Included
Bearing Insert Material
Alloy Steel
Self Lubricating Bearing
No
Lubrication Openings
Grease Fitting
Minimum Temperature
-4 Degrees F
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Included Bearing
SB207-22G
Standards
AFBMA
Bearing Material Grade
AISI 52100
Internal Clearance
CN
Maximum Speed
4,300 RPM Grease
Bore Type
Cylindrical
Static Radial Load Capacity
3,340 lbf
Dynamic Load Capacity
5,535 lbf
Features
Light Duty
Number of Rows
1
Split Housing
Not Split
Expansion Type
Fixed
Maximum Temperature
248 Degrees F
Load Direction
Radial
Bearing Lubrication
Relubricateable
Seal Type
K-Type
Housing Type
Rhombus

Dimensions

Bore Diameter
1.375 in
Overall Width
37 mm
Inner Ring Width
1.29 in
Overall Length
122 mm
Bolt Circle Diameter
12 mm
Overall Height
89 mm
Mounting Bolt Size
3/8, M10
Mount Hole Center-to-Center Length
100 mm
Flange Thickness
13 mm
Length
122 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Rhombus, Included Bearing SB207-22G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.