FlngMntBrg, 1-5/16", RadBall, CastIron

  • Mfr # SAFL207-21G
  • Zoro # G623389169
product price: 
$
61.19
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1.3125 in
Overall Width
35 mm
Series
SAFL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAFL207-21G
Zoro #
G623389169
UPC #
080067571250
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Series
SAFL
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Number of Mount Holes
2
Item
Flange Mount Bearing
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Includes Bearing Cap
Bearing Cap Not Included
Bore Type
Cylindrical
Lubrication Openings
Grease Fitting
Split Housing
Not Split
Minimum Temperature
-4 Degrees F
Features
Light Duty
Standards
AFBMA
Housing Type
Rhombus
Static Radial Load Capacity
3,340 lbf
Expansion Type
Fixed
Maximum Temperature
248 Degrees F
Bearing Insert Material
Alloy Steel
Self Lubricating Bearing
No
Load Direction
Radial
Number of Rows
1
Internal Clearance
CN
Included Bearing
SA207-21G
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bearing Lubrication
Relubricateable
Maximum Speed
4,300 RPM Grease
Dynamic Load Capacity
5,535 lbf
Bearing Material Grade
AISI 52100
Seal Type
K-Type

Dimensions

Bore Diameter
1.3125 in
Overall Width
35 mm
Inner Ring Width
1.531 in
Mounting Bolt Size
1/2, M14
Bolt Circle Diameter
16 mm
Overall Height
90 mm
Overall Length
161 mm
Flange Thickness
14 mm
Mount Hole Center-to-Center Length
130 mm
Length
161 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 5/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SA207-21G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.