Shop IPTCI

FlngMntBrg, 1-5/8", RadBall, CastIron

  • Mfr # SAF209-26G
  • Zoro # G923388060

product price: 
$
83.59
/ea

Key Features

Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Overall Width
38 mm
Static Radial Load Capacity
4,460 lbf
Includes Bearing Cap
Bearing Cap Not Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAF209-26G
Zoro #
G923388060
UPC #
080067571586
Country of Origin
China
Item
Flange Mount Bearing
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Static Radial Load Capacity
4,460 lbf
Includes Bearing Cap
Bearing Cap Not Included
Included Bearing
SA209-26G
Expansion Type
Fixed
Load Direction
Radial
Minimum Temperature
-4 Degrees F
Bore Type
Cylindrical
Internal Clearance
CN
Series
SAF
Number of Rows
1
Maximum Temperature
248 Degrees F
System of Measurement
Inch
Self Lubricating Bearing
No
Bearing Insert Material
Alloy Steel
Shaft Locking Type
Eccentric Collar
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Closure
Double Sealed
Maximum Speed
3,400 RPM Grease
Housing Type
Square
Split Housing
Not Split
Lubricant Material
NLGI #2 Equivalent
Features
Light Duty
Housing Material
Cast Iron
Seal Type
K-Type
Bearing Lubrication
Relubricateable

Dimensions

Overall Width
38 mm
Flange Thickness
18 mm
Bore Diameter
1 5/8 in
Overall Length
137 mm
Mounting Bolt Size
9/16, M14
Bolt Circle Diameter
16 mm
Overall Height
137 mm
Mount Hole Center-to-Center Length
105 mm
Length
137 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 5/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing SA209-26G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,400 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.