Shop IPTCI

FlngMntBrg, 1-7/16", RadBall, CastIron

  • Mfr # SBF207-23G
  • Zoro # G123390139

product price: 
$
58.99
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1.4375 in
Overall Width
42 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBF207-23G
Zoro #
G123390139
UPC #
080067569470
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Series
SBF
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
System of Measurement
Inch
Item
Flange Mount Bearing
Static Radial Load Capacity
3,340 lbf
Maximum Temperature
248 Degrees F
Bore Type
Cylindrical
Bearing Insert Material
Alloy Steel
Self Lubricating Bearing
No
Bearing Material Grade
AISI 52100
Seal Type
K-Type
Maximum Speed
4,300 RPM Grease
Split Housing
Not Split
Housing Type
Square
Expansion Type
Fixed
Internal Clearance
CN
Number of Rows
1
Features
Light Duty
Standards
AFBMA
Includes Bearing Cap
Bearing Cap Not Included
Lubrication Openings
Grease Fitting
Minimum Temperature
-4 Degrees F
Load Direction
Radial
Dynamic Load Capacity
5,535 lbf
Included Bearing
SB207-23GW
Bearing Lubrication
Relubricateable
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry

Dimensions

Bore Diameter
1.4375 in
Overall Width
42 mm
Inner Ring Width
1.29 in
Overall Height
117 mm
Flange Thickness
16 mm
Overall Length
117 mm
Bolt Circle Diameter
14 mm
Mount Hole Center-to-Center Length
92 mm
Mounting Bolt Size
7/16, M12
Length
117 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing SB207-23GW, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.