Shop IPTCI

FlngMntBrg, 1-7/16", RadBall, CastIron

  • Mfr # UCFCS207-23
  • Zoro # G523389634

product price: 
$
73.19
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1.4375 in
Overall Width
33 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFCS207-23
Zoro #
G523389634
UPC #
080067571372
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Series
UCFCS
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Minimum Temperature
-4 Degrees F
Bore Type
Cylindrical
Number of Rows
1
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Standards
AFBMA
Number of Mount Holes
4
Dynamic Load Capacity
5,535 lbf
Housing Type
Circular
Maximum Speed
4,300 RPM Grease
Split Housing
Not Split
Included Bearing
UC207-23
Includes Bearing Cap
Bearing Cap Not Included
Seal Type
B-Type
Bearing Insert Material
Alloy Steel
Maximum Temperature
248 Degrees F
Self Lubricating Bearing
No
Static Radial Load Capacity
3,340 lbf
Expansion Type
Fixed
Lubrication Openings
Grease Fitting
Bearing Lubrication
Relubricateable
Bearing Material Grade
AISI 52100
Internal Clearance
CN
Features
Standard Duty
Load Direction
Radial

Dimensions

Bore Diameter
1.4375 in
Overall Width
33 mm
Bolt Circle Diameter
12 mm
Flange Thickness
9.5 mm
Overall Height
127 mm
Overall Length
127 mm
Mounting Bolt Size
3/8, M10
Pilot Diameter
85.7 mm
Inner Ring Width
1.689 in
Mount Hole Center-to-Center Length
104.8 mm
Overall Diameter
127 mm
Length
127 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC207-23, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.