Shop IPTCI

FlngMntBrg, 1-7/16", RadBall, SS, 430 RPM

  • Mfr # SUCSFB207-23L3
  • Zoro # G923390421

product price: 
$
433.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
1.4375 in
Overall Width
46 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCSFB207-23L3
Zoro #
G923390421
UPC #
080067573083
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Closure
Double Sealed
Series
SUCSFB
Temp. Range
250 Degrees F Max
Lubricant Material
H-1 Food Grade Grease
Item
Flange Mount Bearing
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Bore Type
Cylindrical
Standards
AFBMA
Expansion Type
Fixed
Split Housing
Not Split
For Environment
Food and Beverage
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Not Included
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Included Bearing
SUC207-23L3
Self Lubricating Bearing
No
Internal Clearance
CN
Number of Rows
1
Lubrication Openings
Grease Fitting
Bearing Insert Material
Stainless Steel
Seal Type
Triple Lip
Dynamic Load Capacity
4,930 lbf
Maximum Temperature
250 Degrees F
Minimum Temperature
-10 Degrees F
Housing Type
Triangular
Static Radial Load Capacity
2,780 lbf
Features
Standard Duty
Load Direction
Radial
Maximum Speed
430 RPM Grease
Resistance Properties
Corrosion-Resistant

Dimensions

Bore Diameter
1.4375 in
Overall Width
46 mm
Overall Length
95 mm
Mounting Bolt Size
7/16, M12
Bolt Circle Diameter
13.1 mm
Center Height
60.3 mm
Flange Thickness
13 mm
Inner Ring Width
1.689 in
Overall Height
156 mm
Mount Hole Center-to-Center Length
2 in
Length
95 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 60.3 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Triangular, Included Bearing SUC207-23L3, Lubricant Material H-1 Food Grade Grease, Maximum Speed 430 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.