FlngMntBrg, 2-7/16", RadBall, CastIron

  • Mfr # UCFCX12-39
  • Zoro # G123387856
product price: 
$
251.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
2.4375 in
Overall Width
51 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFCX12-39
Zoro #
G123387856
UPC #
080067569760
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Series
UCFCX
Temp. Range
248 Degrees F Max
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Bearing Material Grade
AISI 52100
Bearing Lubrication
Relubricateable
Bearing Insert Material
Alloy Steel
Features
Medium Duty
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Lubrication Openings
Grease Fitting
Dynamic Load Capacity
12,400 lbf
Number of Mount Holes
4
Split Housing
Not Split
Seal Type
B-Type
Housing Type
Circular
Standards
AFBMA
Number of Rows
1
Load Direction
Radial
Maximum Temperature
248 Degrees F
Expansion Type
Fixed
Maximum Speed
2,350 RPM Grease
Includes Bearing Cap
Bearing Cap Not Included
Included Bearing
UCX12-39
Bore Type
Cylindrical
Static Radial Load Capacity
8,760 lbf
Self Lubricating Bearing
No
Internal Clearance
CN
Minimum Temperature
-4 Degrees F

Dimensions

Bore Diameter
2.4375 in
Overall Width
51 mm
Overall Length
194 mm
Bolt Circle Diameter
16 mm
Overall Diameter
194 mm
Mount Hole Center-to-Center Length
165 mm
Inner Ring Width
2.563 in
Flange Thickness
14 mm
Mounting Bolt Size
1/2, M14
Pilot Diameter
139.7 mm
Overall Height
194 mm
Length
194 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UCX12-39, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,350 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews