FlngMntBrg, 1", RadBall, Cast Iron, 5000RPM

  • Mfr # UCFCX05-16
  • Zoro # G523390081
product price: 
$
60.15
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1 in
Overall Width
33 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFCX05-16
Zoro #
G523390081
UPC #
080067561872
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Series
UCFCX
Temp. Range
248 Degrees F Max
System of Measurement
Inch
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Bore Type
Cylindrical
Lubrication Openings
Grease Fitting
Split Housing
Not Split
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Maximum Temperature
248 Degrees F
Bearing Insert Material
Alloy Steel
Maximum Speed
5,000 RPM Grease
Features
Medium Duty
Internal Clearance
CN
Load Direction
Radial
Standards
AFBMA
Number of Rows
1
Self Lubricating Bearing
No
Number of Mount Holes
4
Includes Bearing Cap
Bearing Cap Not Included
Expansion Type
Fixed
Minimum Temperature
-4 Degrees F
Included Bearing
UCX05-16
Dynamic Load Capacity
4,200 lbf
Bearing Material Grade
AISI 52100
Seal Type
B-Type
Housing Type
Circular
Static Radial Load Capacity
2,430 lbf
Bearing Lubrication
Relubricateable

Dimensions

Bore Diameter
1 in
Overall Width
33 mm
Overall Length
111 mm
Mounting Bolt Size
5/16, M8
Overall Diameter
111 mm
Bolt Circle Diameter
9.5 mm
Inner Ring Width
1.5 in
Mount Hole Center-to-Center Length
92 mm
Flange Thickness
9.5 mm
Overall Height
111 mm
Pilot Diameter
76.2 mm
Length
111 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UCX05-16, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.