Shop IPTCI

FlngMntBrg, 1", RadBall, Ductile Iron

  • Mfr # SALF205-16G H4
  • Zoro # G723389021

product price: 
$
44.85
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Ductile Iron
Bore Diameter
1 in
Overall Width
35 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SALF205-16G H4
Zoro #
G723389021
UPC #
080067561768
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Ductile Iron
Closure
Double Sealed
Series
SALF H4
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
System of Measurement
Inch
Item
Flange Mount Bearing
Maximum Speed
5,850 RPM Grease
Split Housing
Not Split
Included Bearing
SA205-16G
Maximum Temperature
248 Degrees F
Expansion Type
Fixed
Number of Rows
1
Minimum Temperature
-4 Degrees F
Bore Type
Cylindrical
Load Direction
Radial
Bearing Insert Material
Alloy Steel
Housing Type
Rhombus
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Dynamic Load Capacity
3,010 lbf
Bearing Material Grade
AISI 52100
Features
Light Duty
Seal Type
K-Type
Internal Clearance
CN
Self Lubricating Bearing
No
Static Radial Load Capacity
1,750 lbf
Bearing Lubrication
Relubricateable
Standards
AFBMA
Includes Bearing Cap
Bearing Cap Not Included
Lubrication Openings
Grease Fitting

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Rhombus, Included Bearing SA205-16G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.