FlngMntBrg, 1", RadBall, Polymer, 5850RPM

  • Mfr # SNATFL205-16
  • Zoro # G323389742
product price: 
$
164.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Thermoplastic
Bore Diameter
1 in
Overall Width
44 mm
Lubricant Material
H-1 Food Grade Solid Lubricant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SNATFL205-16
Zoro #
G323389742
UPC #
080067573488
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Thermoplastic
Lubricant Material
H-1 Food Grade Solid Lubricant
Series
SNATFL
Temp. Range
250 Degrees F Max
Closure
Double Sealed
Number of Mount Holes
2
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Internal Clearance
CN
Minimum Temperature
-10 Degrees F
Maximum Speed
5,850 RPM Grease
Maximum Temperature
250 Degrees F
Housing Type
Rhombus
Bearing Lubrication
Relubricateable
Load Direction
Radial
Seal Type
B-Type
Number of Rows
1
Includes Bearing Cap
Bearing Cap Not Included
Included Bearing
SNA205-16
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Expansion Type
Fixed
Split Housing
Not Split
Static Radial Load Capacity
1,440 lbf
Bearing Insert Material
Stainless Steel
Self Lubricating Bearing
No
Resistance Properties
Corrosion-Resistant
Bore Type
Cylindrical

Dimensions

Bore Diameter
1 in
Overall Width
44 mm
Bolt Circle Diameter
11 mm
Overall Length
130 mm
Overall Height
70 mm
Flange Thickness
13 mm
Mounting Bolt Size
3/8, M10
Mount Hole Center-to-Center Length
99 mm
Length
130 mm

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Housing Type Rhombus, Included Bearing SNA205-16, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 5,850 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews