FlngMntBrg, 1/2", RadBall, CastIron, 6500RPM

  • Mfr # SAMS201-8G
  • Zoro # G623388421
product price: 
$
41.55
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1/2 in
Overall Width
30 mm
Series
SAMS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAMS201-8G
Zoro #
G623388421
UPC #
080067574807
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Series
SAMS
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Number of Mount Holes
2
Item
Flange Mount Bearing
Maximum Temperature
248 Degrees F
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Included Bearing
SA201-8G
Maximum Speed
6,500 RPM Grease
Static Radial Load Capacity
1,020 lbf
Split Housing
Not Split
Housing Type
Rhombus
Minimum Temperature
-4 Degrees F
Internal Clearance
CN
Includes Bearing Cap
Bearing Cap Not Included
Dynamic Load Capacity
2,040 lbf
Bearing Lubrication
Relubricateable
Self Lubricating Bearing
No
Number of Rows
1
Load Direction
Radial
Lubrication Openings
Grease Fitting
Standards
AFBMA
Bearing Insert Material
Alloy Steel
Features
Light Duty
Seal Type
K-Type
Bore Type
Cylindrical
Bearing Material Grade
AISI 52100
Expansion Type
Fixed

Dimensions

Bore Diameter
1/2 in
Overall Width
30 mm
Overall Height
58.7 mm
Inner Ring Width
1.126 in
Mount Hole Center-to-Center Length
63.5 mm
Overall Length
81 mm
Mounting Bolt Size
1/4, M6
Bolt Circle Diameter
7.1 mm
Flange Thickness
14.7 mm
Length
81 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SA201-8G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews