FlngMntBrg, 15/16", RadBall, CastIron

  • Mfr # SALF205-15G
  • Zoro # G923388633
product price: 
$
42.59
/ea

Key Features

Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Closure
Double Sealed
Expansion Type
Fixed
Number of Rows
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SALF205-15G
Zoro #
G923388633
UPC #
080067570742
Country of Origin
China
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Item
Flange Mount Bearing
Closure
Double Sealed
Expansion Type
Fixed
Number of Rows
1
Included Bearing
SA205-15G
Bore Type
Cylindrical
Bearing Material Grade
AISI 52100
Load Direction
Radial
Internal Clearance
CN
Includes Bearing Cap
Bearing Cap Not Included
Series
SALF
Bearing Insert Material
Alloy Steel
Maximum Temperature
248 Degrees F
Shaft Locking Type
Eccentric Collar
Split Housing
Not Split
Maximum Speed
5,850 RPM Grease
Housing Material
Cast Iron
Bearing Lubrication
Relubricateable
Lubricant Material
NLGI #2 Equivalent
Housing Type
Rhombus
Dynamic Load Capacity
3,010 lbf
Self Lubricating Bearing
No
System of Measurement
Inch
Minimum Temperature
-4 Degrees F
Seal Type
K-Type
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Lubrication Openings
Grease Fitting
Static Radial Load Capacity
1,750 lbf
Standards
AFBMA
Features
Light Duty

Dimensions

Bore Diameter
15/16 in
Overall Length
95 mm
Flange Thickness
11 mm
Overall Height
64 mm
Overall Width
35 mm
Mount Hole Center-to-Center Length
76 mm
Inner Ring Width
1.22 in
Bolt Circle Diameter
10 mm
Mounting Bolt Size
5/16, M8
Length
95 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 15/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SA205-15G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews