FlngMntBrg, 15/16", RadBall, CastIron

  • Mfr # SBLF205-15G
  • Zoro # G423388034
product price: 
$
38.79
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
0.9375 in
Overall Width
30 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBLF205-15G
Zoro #
G423388034
UPC #
080067574877
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Series
SBLF
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Item
Flange Mount Bearing
System of Measurement
Inch
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Housing Type
Rhombus
Number of Rows
1
Maximum Speed
5,850 RPM Grease
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Split Housing
Not Split
Expansion Type
Fixed
Maximum Temperature
248 Degrees F
Standards
AFBMA
Includes Bearing Cap
Bearing Cap Not Included
Minimum Temperature
-4 Degrees F
Features
Light Duty
Lubrication Openings
Grease Fitting
Dynamic Load Capacity
3,010 lbf
Internal Clearance
CN
Bearing Material Grade
AISI 52100
Included Bearing
SB205-15G
Bearing Lubrication
Relubricateable
Bearing Insert Material
Alloy Steel
Load Direction
Radial
Static Radial Load Capacity
1,750 lbf
Bore Type
Cylindrical
Self Lubricating Bearing
No
Seal Type
K-Type

Dimensions

Bore Diameter
0.9375 in
Overall Width
30 mm
Overall Height
64 mm
Mounting Bolt Size
5/16, M8
Flange Thickness
11 mm
Inner Ring Width
1.063 in
Bolt Circle Diameter
10 mm
Mount Hole Center-to-Center Length
76 mm
Overall Length
95 mm
Length
95 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 15/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SB205-15G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.