FlngMntBrg, 15/16", RadBall, Ductile Iron

  • Mfr # SBRFB205-15G
  • Zoro # G823389655
product price: 
$
48.65
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Bore Diameter
0.9375 in
Overall Width
31 mm
Series
SARFB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBRFB205-15G
Zoro #
G823389655
UPC #
080067570754
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Series
SARFB
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Item
Flange Mount Bearing
Number of Mount Holes
3
Includes Bearing Cap
Bearing Cap Not Included
Expansion Type
Fixed
Lubrication Openings
Grease Fitting
Minimum Temperature
-4 Degrees F
Dynamic Load Capacity
3,010 lbf
Bore Type
Cylindrical
Number of Rows
1
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Seal Type
K-Type
Internal Clearance
CN
Standards
AFBMA
Housing Type
Triangular
Included Bearing
SB205-15G
Bearing Material Grade
AISI 52100
Static Radial Load Capacity
1,750 lbf
Bearing Lubrication
Relubricateable
Self Lubricating Bearing
No
Split Housing
Not Split
Maximum Temperature
248 Degrees F
Bearing Insert Material
Alloy Steel
Features
Light Duty
Load Direction
Radial
Maximum Speed
5,850 RPM Grease

Dimensions

Bore Diameter
0.9375 in
Overall Width
31 mm
Overall Height
95 mm
Bolt Circle Diameter
9 mm
Inner Ring Width
1.063 in
Flange Thickness
9.5 mm
Mount Hole Center-to-Center Length
1 5/8 in
Overall Length
95 mm
Mounting Bolt Size
5/16, M8
Length
95 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 15/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Triangular, Included Bearing SB205-15G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews