FlngMntBrg, 16.3 mm, RadBall, CastIron

  • Mfr # NANFL211-34
  • Zoro # G323390472
product price: 
$
131.99
/ea
Free Shipping & Returns

Key Features

Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Seal Type
B-Type
Maximum Speed
3,750 RPM Grease
Bolt Circle Diameter
16.5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANFL211-34
Zoro #
G323390472
UPC #
080067575165
Country of Origin
China
Number of Mount Holes
2
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Seal Type
B-Type
Maximum Speed
3,750 RPM Grease
Closure
Double Sealed
Internal Clearance
CN
Bearing Insert Material
Alloy Steel
System of Measurement
Inch
Bore Type
Cylindrical
Expansion Type
Fixed
Minimum Temperature
-4 Degrees F
Shaft Locking Type
Eccentric Collar
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Included Bearing
NA211-34
Housing Type
Square
Static Radial Load Capacity
6,440 lbf
Series
NANFL
Bearing Lubrication
Relubricateable
Self Lubricating Bearing
No
Maximum Temperature
248 Degrees F
Housing Material
Cast Iron
Number of Rows
1
Split Housing
Not Split
Lubricant Material
NLGI #2 Equivalent
Includes Bearing Cap
Bearing Cap Not Included

Dimensions

Bolt Circle Diameter
16.5 mm
Mount Hole Center-to-Center Length
184 mm
Overall Height
130 mm
Overall Width
50 mm
Flange Thickness
20 mm
Mounting Bolt Size
9/16, M14
Overall Length
224 mm
Bore Diameter
16.3 mm
Length
224 mm

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 16.3 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing NA211-34, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,750 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews