FlngMntBrg, 2-1/2", RadBall, CastIron

  • Mfr # UCFX13-40
  • Zoro # G223388678
product price: 
$
318.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
2-1/2 in
Overall Width
79 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFX13-40
Zoro #
G223388678
UPC #
080067569326
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Series
UCFX
Closure
Double Sealed
System of Measurement
Inch
Number of Mount Holes
4
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Expansion Type
Fixed
Static Radial Load Capacity
9,620 lbf
Load Direction
Radial
Dynamic Load Capacity
13,530 lbf
Standards
AFBMA
Seal Type
B-Type
Bearing Lubrication
Relubricateable
Maximum Temperature
248 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
Bore Type
Cylindrical
Maximum Speed
2,250 RPM Grease
Included Bearing
UCX13-40
Bearing Insert Material
Alloy Steel
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Self Lubricating Bearing
No
Minimum Temperature
-4 Degrees F
Bearing Material Grade
AISI 52100
Split Housing
Not Split
Features
Medium Duty
Housing Type
Square
Internal Clearance
CN
Number of Rows
1
Lubrication Openings
Grease Fitting

Dimensions

Bore Diameter
2-1/2 in
Overall Width
79 mm
Mounting Bolt Size
9/16, M14
Bolt Circle Diameter
19 mm
Flange Thickness
21 mm
Overall Length
187 mm
Overall Height
187 mm
Mount Hole Center-to-Center Length
149 mm
Inner Ring Width
2.937 in
Length
187 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 1/2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX13-40, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,250 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews