Shop IPTCI

FlngMntBrg, 2-1/2", RadBall, CastIron

  • Mfr # UCFX13-40L3
  • Zoro # G023387291

product price: 
$
379.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Bore Type
Cylindrical
Split Housing
Not Split
Maximum Speed
225 RPM Grease
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFX13-40L3
Zoro #
G023387291
UPC #
080067572080
Country of Origin
China
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Item
Flange Mount Bearing
Bore Type
Cylindrical
Split Housing
Not Split
Maximum Speed
225 RPM Grease
System of Measurement
Inch
Dynamic Load Capacity
13,530 lbf
Series
UCFX
Static Radial Load Capacity
9,620 lbf
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Shaft Locking Type
Set Screws
Number of Rows
1
Standards
AFBMA
Bearing Material Grade
AISI 52100
Housing Material
Cast Iron
Includes Bearing Cap
Bearing Cap Not Included
Expansion Type
Fixed
Lubricant Material
NLGI #2 Equivalent
Self Lubricating Bearing
No
Minimum Temperature
-4 Degrees F
Closure
Double Sealed
Bearing Insert Material
Alloy Steel
Internal Clearance
CN
Housing Type
Square
Included Bearing
UCX13-40L3
Bearing Lubrication
Relubricateable
Features
Medium Duty
Maximum Temperature
248 Degrees F
Load Direction
Radial
Lubrication Openings
Grease Fitting
Seal Type
Triple Lip

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 1/2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX13-40L3, Lubricant Material NLGI #2 Equivalent, Maximum Speed 225 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.