FlngMntBrg, 2-15/16", RadBall, CastIron

  • Mfr # NANF215-47L3
  • Zoro # G723390065
product price: 
$
400.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
2.9375 in
Overall Width
96 mm
Series
NANF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANF215-47L3
Zoro #
G723390065
UPC #
080067575213
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Series
NANF
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
System of Measurement
Inch
Number of Mount Holes
4
Maximum Temperature
248 Degrees F
Static Radial Load Capacity
10,540 lbf
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Internal Clearance
CN
Split Housing
Not Split
Bore Type
Cylindrical
Number of Rows
1
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable
Self Lubricating Bearing
No
Load Direction
Radial
Includes Bearing Cap
Bearing Cap Not Included
Included Bearing
NA215-47L3
Expansion Type
Fixed
Maximum Speed
210 RPM Grease
Minimum Temperature
-4 Degrees F
Housing Type
Square
Seal Type
Triple Lip

Dimensions

Bore Diameter
2.9375 in
Overall Width
96 mm
Mounting Bolt Size
3/4, M20
Overall Length
197 mm
Flange Thickness
22.5 mm
Mount Hole Center-to-Center Length
125 mm
Overall Height
197 mm
Bolt Circle Diameter
20 mm
Length
197 mm

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 15/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing NA215-47L3, Lubricant Material NLGI #2 Equivalent, Maximum Speed 210 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.