FlngMntBrg, 2-1/8", RadBall, CastIron

  • Mfr # NANF211-34
  • Zoro # G423390518
product price: 
$
131.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
2.125 in
Overall Width
75 mm
Series
NANF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANF211-34
Zoro #
G423390518
UPC #
080067575164
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Series
NANF
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Number of Mount Holes
4
Maximum Speed
3,000 RPM Grease
Number of Rows
1
Bearing Insert Material
Alloy Steel
Seal Type
B-Type
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Static Radial Load Capacity
6,440 lbf
Maximum Temperature
248 Degrees F
Bore Type
Cylindrical
Includes Bearing Cap
Bearing Cap Not Included
Minimum Temperature
-4 Degrees F
Bearing Lubrication
Relubricateable
Expansion Type
Fixed
Self Lubricating Bearing
No
Load Direction
Radial
Included Bearing
NA211-34
Housing Type
Square
Internal Clearance
CN
Split Housing
Not Split

Dimensions

Bore Diameter
2.125 in
Overall Width
75 mm
Overall Height
162 mm
Mounting Bolt Size
5/8, M16
Overall Length
162 mm
Bolt Circle Diameter
17 mm
Flange Thickness
21 mm
Mount Hole Center-to-Center Length
130 mm
Length
162 mm

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 1/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing NA211-34, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.