FlngMntBrg, 2-3/16", RadBall, CastIron

  • Mfr # UCFC211-35
  • Zoro # G723388369
product price: 
$
144.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
2.1875 in
Overall Width
46 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFC211-35
Zoro #
G723388369
UPC #
080067571968
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Series
UCFC
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Item
Flange Mount Bearing
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Maximum Temperature
248 Degrees F
Bore Type
Cylindrical
Includes Bearing Cap
Bearing Cap Not Included
Maximum Speed
3,000 RPM Grease
Housing Type
Circular
Expansion Type
Fixed
Internal Clearance
CN
Minimum Temperature
-4 Degrees F
Self Lubricating Bearing
No
Static Radial Load Capacity
6,440 lbf
Dynamic Load Capacity
9,490 lbf
Load Direction
Radial
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Features
Standard Duty
Standards
AFBMA
Bearing Lubrication
Relubricateable
Split Housing
Not Split
Bearing Material Grade
AISI 52100
Bearing Insert Material
Alloy Steel
Number of Mount Holes
4
Seal Type
B-Type
Number of Rows
1
Lubrication Openings
Grease Fitting
Included Bearing
UC211-35

Dimensions

Bore Diameter
2.1875 in
Overall Width
46 mm
Mount Hole Center-to-Center Length
150 mm
Bolt Circle Diameter
19 mm
Flange Thickness
15 mm
Overall Length
185 mm
Inner Ring Width
2.189 in
Overall Height
185 mm
Overall Diameter
185 mm
Mounting Bolt Size
5/8, M16
Pilot Diameter
125 mm
Length
185 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC211-35, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews