FlngMntBrg, 2-3/16", RadBall, CastIron

  • Mfr # UCFCS211-35
  • Zoro # G123388280
product price: 
$
155.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
2.1875 in
Overall Width
40 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFCS211-35
Zoro #
G123388280
UPC #
080067571858
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Series
UCFCS
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Bore Type
Cylindrical
Bearing Insert Material
Alloy Steel
Features
Standard Duty
Split Housing
Not Split
Bearing Material Grade
AISI 52100
Maximum Temperature
248 Degrees F
Self Lubricating Bearing
No
Bearing Lubrication
Relubricateable
Number of Mount Holes
4
Seal Type
B-Type
Lubrication Openings
Grease Fitting
Load Direction
Radial
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Dynamic Load Capacity
9,490 lbf
Maximum Speed
3,000 RPM Grease
Static Radial Load Capacity
6,440 lbf
Includes Bearing Cap
Bearing Cap Not Included
Included Bearing
UC211-35
Number of Rows
1
Expansion Type
Fixed
Standards
AFBMA
Housing Type
Circular
Internal Clearance
CN
Minimum Temperature
-4 Degrees F

Dimensions

Bore Diameter
2.1875 in
Overall Width
40 mm
Overall Length
162 mm
Mounting Bolt Size
7/16, M12
Inner Ring Width
2.189 in
Mount Hole Center-to-Center Length
136.5 mm
Pilot Diameter
114.3 mm
Bolt Circle Diameter
14 mm
Flange Thickness
11 mm
Overall Height
162 mm
Overall Diameter
162 mm
Length
162 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC211-35, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.