Shop IPTCI

FlngMntBrg, 2-7/16", RadBall, CastIron

  • Mfr # UCFC212-39
  • Zoro # G123390146

product price: 
$
187.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Mounting Bolt Size
5/8, M16
Bearing Insert Material
Alloy Steel
Maximum Speed
2,700 RPM Grease
Maximum Temperature
248 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFC212-39
Zoro #
G123390146
UPC #
080067569436
Country of Origin
China
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Bearing Insert Material
Alloy Steel
Maximum Speed
2,700 RPM Grease
Maximum Temperature
248 Degrees F
Bearing Lubrication
Relubricateable
Included Bearing
UC212-39
Housing Material
Cast Iron
Shaft Locking Type
Set Screws
Internal Clearance
CN
Lubricant Material
NLGI #2 Equivalent
Number of Mount Holes
4
Split Housing
Not Split
Minimum Temperature
-4 Degrees F
Load Direction
Radial
Housing Type
Circular
Closure
Double Sealed
Bore Type
Cylindrical
Expansion Type
Fixed
Includes Bearing Cap
Bearing Cap Not Included
Features
Standard Duty
System of Measurement
Inch
Self Lubricating Bearing
No
Seal Type
B-Type
Standards
AFBMA
Dynamic Load Capacity
11,500 lbf
Series
UCFC
Lubrication Openings
Grease Fitting
Number of Rows
1
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bearing Material Grade
AISI 52100
Static Radial Load Capacity
7,940 lbf

Dimensions

Mounting Bolt Size
5/8, M16
Bolt Circle Diameter
19 mm
Mount Hole Center-to-Center Length
160 mm
Flange Thickness
15 mm
Overall Height
195 mm
Inner Ring Width
2.563 in
Overall Length
195 mm
Overall Width
57 mm
Pilot Diameter
135 mm
Bore Diameter
2 7/16 in
Overall Diameter
195 mm
Length
195 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC212-39, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,700 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.