336, Tapered Roller Bearing Cone 1625 In Id X 0882 In W
- Mfr # 336
- Zoro # G407381556
product price:Â
$
39.69
/ea
Key Features
Cone Width
22.403 mm
Dynamic Load Capacity (Lb.)
75000 N
Type
Round Bore
Cage Material
Case Carburized Steel
Bore (mm)
41.275 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 336
- Zoro #
- G407381556
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Cone Width
- 22.403 mm
- Max. Shaft Fillet Radius (mm)
- 0.8 mm
Details
- Dynamic Load Capacity (Lb.)
- 75000 N
- Type
- Round Bore
- Cage Material
- Case Carburized Steel
- Bore (mm)
- 41.275 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.