Shop IPTCI

FlngMntBrg, 2", RadBall, Cast Iron, 3300RPM

  • Mfr # UCFC210-32
  • Zoro # G223389767

product price: 
$
112.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
2 in
Overall Width
42 mm
Series
UCFC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFC210-32
Zoro #
G223389767
UPC #
080067569613
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Series
UCFC
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
System of Measurement
Inch
Internal Clearance
CN
Included Bearing
UC210-32
Bore Type
Cylindrical
Dynamic Load Capacity
7,400 lbf
Bearing Lubrication
Relubricateable
Number of Rows
1
Housing Type
Circular
Bearing Material Grade
AISI 52100
Lubrication Openings
Grease Fitting
Split Housing
Not Split
Maximum Temperature
248 Degrees F
Expansion Type
Fixed
Standards
AFBMA
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Features
Standard Duty
Minimum Temperature
-4 Degrees F
Load Direction
Radial
Seal Type
B-Type
Number of Mount Holes
4
Maximum Speed
3,300 RPM Grease
Static Radial Load Capacity
4,910 lbf
Bearing Insert Material
Alloy Steel
Self Lubricating Bearing
No
Includes Bearing Cap
Bearing Cap Not Included

Dimensions

Bore Diameter
2 in
Overall Width
42 mm
Mount Hole Center-to-Center Length
138 mm
Mounting Bolt Size
1/2, M14
Pilot Diameter
110 mm
Overall Height
165 mm
Inner Ring Width
2.031 in
Overall Length
165 mm
Bolt Circle Diameter
16 mm
Flange Thickness
14 mm
Overall Diameter
165 mm
Length
165 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC210-32, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.