Shop IPTCI

FlngMntBrg, 1-1/8", RadBall, CastIron

  • Mfr # UCFCS206-18
  • Zoro # G923390629

product price: 
$
60.15
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1.125 in
Overall Width
33 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFCS206-18
Zoro #
G923390629
UPC #
080067569932
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Series
UCFCS
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Minimum Temperature
-4 Degrees F
Expansion Type
Fixed
Housing Type
Circular
Bearing Insert Material
Alloy Steel
Number of Mount Holes
4
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Features
Standard Duty
Bore Type
Cylindrical
Maximum Speed
5,000 RPM Grease
Standards
AFBMA
Split Housing
Not Split
Internal Clearance
CN
Included Bearing
UC206-18
Maximum Temperature
248 Degrees F
Lubrication Openings
Grease Fitting
Seal Type
B-Type
Number of Rows
1
Load Direction
Radial
Static Radial Load Capacity
2,430 lbf
Self Lubricating Bearing
No
Bearing Material Grade
AISI 52100
Dynamic Load Capacity
4,200 lbf
Includes Bearing Cap
Bearing Cap Not Included
Bearing Lubrication
Relubricateable

Dimensions

Bore Diameter
1.125 in
Overall Width
33 mm
Overall Length
111 mm
Bolt Circle Diameter
9.5 mm
Pilot Diameter
76.2 mm
Mounting Bolt Size
5/16, M8
Flange Thickness
9.5 mm
Overall Height
111 mm
Mount Hole Center-to-Center Length
92 mm
Inner Ring Width
1.5 in
Overall Diameter
111 mm
Length
111 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC206-18, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.