Shop IPTCI

FlngMntBrg, 2", RadBall, Cast Iron, 3300RPM

  • Mfr # UCFCS210-32
  • Zoro # G223390367

product price: 
$
119.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
2 in
Overall Width
40 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFCS210-32
Zoro #
G223390367
UPC #
080067569679
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Series
UCFCS
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
System of Measurement
Inch
Maximum Temperature
248 Degrees F
Load Direction
Radial
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bearing Insert Material
Alloy Steel
Dynamic Load Capacity
7,400 lbf
Included Bearing
UC210-32
Number of Rows
1
Static Radial Load Capacity
4,910 lbf
Expansion Type
Fixed
Minimum Temperature
-4 Degrees F
Internal Clearance
CN
Bearing Lubrication
Relubricateable
Split Housing
Not Split
Number of Mount Holes
4
Maximum Speed
3,300 RPM Grease
Self Lubricating Bearing
No
Includes Bearing Cap
Bearing Cap Not Included
Bearing Material Grade
AISI 52100
Features
Standard Duty
Bore Type
Cylindrical
Housing Type
Circular
Standards
AFBMA
Lubrication Openings
Grease Fitting
Seal Type
B-Type

Dimensions

Bore Diameter
2 in
Overall Width
40 mm
Overall Height
155 mm
Mounting Bolt Size
7/16, M12
Bolt Circle Diameter
14 mm
Overall Length
155 mm
Inner Ring Width
2.031 in
Pilot Diameter
108 mm
Overall Diameter
155 mm
Flange Thickness
11 mm
Mount Hole Center-to-Center Length
130 mm
Length
155 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC210-32, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.