Shop IPTCI

FlngMntBrg, 20 mm, RadBall, CastIron

  • Mfr # SBF204-20 MM
  • Zoro # G123387924

product price: 
$
37.69
/ea

Key Features

Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Bearing Lubrication
Relubricateable
Bore Type
Cylindrical
Maximum Temperature
248 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBF204-20 MM
Zoro #
G123387924
UPC #
080067570659
Country of Origin
China
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Item
Flange Mount Bearing
Bearing Lubrication
Relubricateable
Bore Type
Cylindrical
Maximum Temperature
248 Degrees F
Housing Material
Cast Iron
Included Bearing
SB204-20MMG
Closure
Double Sealed
Expansion Type
Fixed
Series
SBF
Internal Clearance
CN
Static Radial Load Capacity
1,600 lbf
Dynamic Load Capacity
2,740 lbf
Maximum Speed
6,500 RPM Grease
Features
Light Duty
Housing Type
Square
Minimum Temperature
-4 Degrees F
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bearing Insert Material
Alloy Steel
Bearing Material Grade
AISI 52100
Seal Type
K-Type
System of Measurement
Metric
Lubrication Openings
Grease Fitting
Shaft Locking Type
Set Screws
Standards
AFBMA
Split Housing
Not Split
Self Lubricating Bearing
No
Load Direction
Radial
Lubricant Material
NLGI #2 Equivalent
Includes Bearing Cap
Bearing Cap Not Included
Number of Rows
1

Dimensions

Overall Width
33 mm
Inner Ring Width
0.984 in
Overall Length
86 mm
Mount Hole Center-to-Center Length
64 mm
Bore Diameter
20 mm
Mounting Bolt Size
3/8, M10
Overall Height
86 mm
Flange Thickness
12 mm
Bolt Circle Diameter
12 mm
Length
86 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing SB204-20MMG, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.