Shop IPTCI

FlngMntBrg, 20 mm, RadBall, CastIron

  • Mfr # SBFL204-20MMG
  • Zoro # G723388086

product price: 
$
37.69
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
20 mm
Overall Width
33 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBFL204-20MMG
Zoro #
G723388086
UPC #
080067570664
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Series
SBFL
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
System of Measurement
Metric
Static Radial Load Capacity
1,600 lbf
Housing Type
Rhombus
Dynamic Load Capacity
2,740 lbf
Minimum Temperature
-4 Degrees F
Self Lubricating Bearing
No
Maximum Temperature
248 Degrees F
Lubrication Openings
Grease Fitting
Bearing Lubrication
Relubricateable
Included Bearing
SB204-20MMG
Bearing Insert Material
Alloy Steel
Internal Clearance
CN
Number of Rows
1
Features
Light Duty
Includes Bearing Cap
Bearing Cap Not Included
Load Direction
Radial
Maximum Speed
6,500 RPM Grease
Bore Type
Cylindrical
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Standards
AFBMA
Bearing Material Grade
AISI 52100
Expansion Type
Fixed
Seal Type
K-Type
Split Housing
Not Split

Dimensions

Bore Diameter
20 mm
Overall Width
33 mm
Flange Thickness
11 mm
Overall Length
113 mm
Inner Ring Width
0.984 in
Mounting Bolt Size
5/16, M8
Bolt Circle Diameter
12 mm
Overall Height
60 mm
Mount Hole Center-to-Center Length
89.7 mm
Length
113 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SB204-20MMG, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.