Shop IPTCI

FlngMntBrg, 20 mm, RadBall, CastIron

  • Mfr # UCFB204-20MM
  • Zoro # G223387732

product price: 
$
42.59
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
20 mm
Overall Width
33 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFB204-20MM
Zoro #
G223387732
UPC #
080067569407
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Series
UCFB
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Number of Mount Holes
3
System of Measurement
Metric
Housing Type
Triangular
Static Radial Load Capacity
1,600 lbf
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bore Type
Cylindrical
Maximum Temperature
248 Degrees F
Seal Type
B-Type
Expansion Type
Fixed
Bearing Material Grade
AISI 52100
Internal Clearance
CN
Bearing Insert Material
Alloy Steel
Minimum Temperature
-4 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
Features
Standard Duty
Self Lubricating Bearing
No
Lubrication Openings
Grease Fitting
Included Bearing
UC204-20MM
Split Housing
Not Split
Maximum Speed
6,500 RPM Grease
Number of Rows
1
Standards
AFBMA
Dynamic Load Capacity
2,740 lbf
Load Direction
Radial
Bearing Lubrication
Relubricateable

Dimensions

Bore Diameter
20 mm
Overall Width
33 mm
Bolt Circle Diameter
10 mm
Center Height
42.9 mm
Flange Thickness
8 mm
Overall Length
64 mm
Mount Hole Center-to-Center Length
1 1/2 in
Mounting Bolt Size
5/16, M8
Inner Ring Width
31 mm
Overall Height
108 mm
Length
64 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height 42.9 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Triangular, Included Bearing UC204-20MM, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.