FlngMntBrg, 25 mm, RadBall, CastIron

  • Mfr # SBF205-25MM
  • Zoro # G123387207
product price: 
$
40.45
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
25 mm
Overall Width
35 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBF205-25MM
Zoro #
G123387207
UPC #
080067570881
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Series
SBF
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
System of Measurement
Metric
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Item
Flange Mount Bearing
Bearing Insert Material
Alloy Steel
Internal Clearance
CN
Number of Rows
1
Maximum Speed
5,850 RPM Grease
Minimum Temperature
-4 Degrees F
Static Radial Load Capacity
1,750 lbf
Dynamic Load Capacity
3,010 lbf
Bearing Lubrication
Relubricateable
Split Housing
Not Split
Bearing Material Grade
AISI 52100
Seal Type
K-Type
Housing Type
Square
Bore Type
Cylindrical
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Maximum Temperature
248 Degrees F
Included Bearing
SB205-25MMG
Standards
AFBMA
Expansion Type
Fixed
Features
Light Duty
Load Direction
Radial
Self Lubricating Bearing
No
Includes Bearing Cap
Bearing Cap Not Included
Lubrication Openings
Grease Fitting

Dimensions

Bore Diameter
25 mm
Overall Width
35 mm
Overall Height
95 mm
Overall Length
95 mm
Mounting Bolt Size
3/8, M10
Inner Ring Width
1.063 in
Bolt Circle Diameter
12 mm
Flange Thickness
14 mm
Mount Hole Center-to-Center Length
70 mm
Length
95 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing SB205-25MMG, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.