Shop IPTCI

FlngMntBrg, 25 mm, RadBall, CastIron

  • Mfr # SBLF205-25MMG
  • Zoro # G323387588

product price: 
$
40.45
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
25 mm
Overall Width
30 mm
Series
SBLF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SBLF205-25MMG
Zoro #
G323387588
UPC #
080067561955
Country of Origin
China

Dimensions

Bore Diameter
25 mm
Overall Width
30 mm
Inner Ring Width
1.063 in
Overall Height
64 mm
Bolt Circle Diameter
10 mm
Overall Length
95 mm
Mount Hole Center-to-Center Length
76 mm
Mounting Bolt Size
5/16, M8
Flange Thickness
11 mm
Length
95 mm

Details

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Series
SBLF
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Number of Mount Holes
2
System of Measurement
Metric
Bearing Insert Type
Radial Ball
Item
2 Bolt Flange Bearing
Static Radial Load Capacity
1,750 lbf
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical
Seal Type
K-Type
Includes Bearing Cap
Bearing Cap Not Included
Bearing Insert Material
Alloy Steel
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bearing Lubrication
Relubricateable
Features
Light Duty
Load Direction
Radial
Bearing Material Grade
AISI 52100
Internal Clearance
CN
Expansion Type
Fixed
Included Bearing
SB205-25MMG
Dynamic Load Capacity
3,010 lbf
Self Lubricating Bearing
No
Maximum Temperature
248 Degrees F
Minimum Temperature
-4 Degrees F
Split Housing
Not Split
Standards
AFBMA
Maximum Speed
5,850 RPM Grease
Housing Type
Rhombus
Number of Rows
1

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SB205-25MMG, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.