Shop IPTCI

FlngMntBrg, 25 mm, RadBall, CastIron

  • Mfr # UCFB205-25MM
  • Zoro # G223387459

product price: 
$
45.89
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
25 mm
Overall Width
36 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFB205-25MM
Zoro #
G223387459
UPC #
080067570900
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Series
UCFB
Item
Flange Mount Bearing
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Number of Rows
1
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Features
Standard Duty
Internal Clearance
CN
Maximum Temperature
248 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
Bearing Lubrication
Relubricateable
Load Direction
Radial
Bearing Material Grade
AISI 52100
Bearing Insert Material
Alloy Steel
Self Lubricating Bearing
No
Included Bearing
UC205-25MM
Dynamic Load Capacity
3,010 lbf
Static Radial Load Capacity
1,750 lbf
Standards
AFBMA
Maximum Speed
5,850 RPM Grease
Split Housing
Not Split
Bore Type
Cylindrical
Minimum Temperature
-4 Degrees F
Expansion Type
Fixed
Housing Type
Triangular
Seal Type
B-Type
Lubrication Openings
Grease Fitting

Dimensions

Bore Diameter
25 mm
Overall Width
36 mm
Inner Ring Width
34 mm
Overall Length
70 mm
Overall Height
121 mm
Mounting Bolt Size
5/16, M8
Center Height
46 mm
Flange Thickness
9.5 mm
Mount Hole Center-to-Center Length
1 5/8 in
Bolt Circle Diameter
10 mm
Length
70 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height 46 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Triangular, Included Bearing UC205-25MM, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.