FlngMntBrg, 25 mm, RadBall, CastIron

  • Mfr # UCFC205-25MM
  • Zoro # G323387328
product price: 
$
45.89
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
25 mm
Overall Width
30 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFC205-25MM
Zoro #
G323387328
UPC #
080067569941
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Series
UCFC
Lubricant Material
NLGI #2 Equivalent
System of Measurement
Metric
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Maximum Temperature
248 Degrees F
Minimum Temperature
-4 Degrees F
Internal Clearance
CN
Static Radial Load Capacity
1,750 lbf
Seal Type
B-Type
Features
Standard Duty
Load Direction
Radial
Lubrication Openings
Grease Fitting
Housing Type
Circular
Number of Rows
1
Dynamic Load Capacity
3,010 lbf
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Number of Mount Holes
4
Bearing Insert Material
Alloy Steel
Split Housing
Not Split
Includes Bearing Cap
Bearing Cap Not Included
Bearing Material Grade
AISI 52100
Expansion Type
Fixed
Included Bearing
UC205-25MM
Standards
AFBMA
Bearing Lubrication
Relubricateable
Maximum Speed
5,850 RPM Grease
Bore Type
Cylindrical
Self Lubricating Bearing
No

Dimensions

Bore Diameter
25 mm
Overall Width
30 mm
Overall Height
115 mm
Overall Diameter
115 mm
Overall Length
115 mm
Mounting Bolt Size
3/8, M10
Inner Ring Width
34 mm
Flange Thickness
7 mm
Pilot Diameter
70 mm
Bolt Circle Diameter
12 mm
Mount Hole Center-to-Center Length
90 mm
Length
115 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC205-25MM, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.