FlngMntBrg, 25 mm, RadBall, CastIron

  • Mfr # UCFCF205-25MM
  • Zoro # G223387893
product price: 
$
45.89
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
25 mm
Overall Width
31 mm
Series
UCFCF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFCF205-25MM
Zoro #
G223387893
UPC #
080067570909
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Series
UCFCF
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Temp. Range
248 Degrees F Max
System of Measurement
Metric
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Lubrication Openings
Grease Fitting
Features
Standard Duty
Dynamic Load Capacity
3,010 lbf
Static Radial Load Capacity
1,750 lbf
Bearing Material Grade
AISI 52100
Load Direction
Radial
Minimum Temperature
-4 Degrees F
Internal Clearance
CN
Number of Rows
1
Housing Type
Circular
Bearing Insert Material
Alloy Steel
Maximum Speed
5,850 RPM Grease
Bearing Lubrication
Relubricateable
Split Housing
Not Split
Expansion Type
Fixed
Bore Type
Cylindrical
Standards
AFBMA
Includes Bearing Cap
Bearing Cap Not Included
Number of Mount Holes
4
Seal Type
B-Type
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Included Bearing
UC205-25MM
Maximum Temperature
248 Degrees F
Self Lubricating Bearing
No

Dimensions

Bore Diameter
25 mm
Overall Width
31 mm
Inner Ring Width
34 mm
Overall Height
111 mm
Overall Length
111 mm
Flange Thickness
10 mm
Bolt Circle Diameter
10.3 mm
Pilot Diameter
76.2 mm
Mounting Bolt Size
5/16, M8
Mount Hole Center-to-Center Length
92.1 mm
Overall Diameter
111 mm
Length
111 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC205-25MM, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.