FlngMntBrg, 25 mm, RadBall, Ductile Iron

  • Mfr # SALF205-25MMG H4
  • Zoro # G123387726
product price: 
$
46.99
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Ductile Iron
Bore Diameter
25 mm
Overall Width
35 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SALF205-25MMG H4
Zoro #
G123387726
UPC #
080067570894
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Ductile Iron
Closure
Double Sealed
Series
SALF H4
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
System of Measurement
Metric
Item
Flange Mount Bearing
Included Bearing
SA205-25MMG
Features
Light Duty
Expansion Type
Fixed
Seal Type
K-Type
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Maximum Temperature
248 Degrees F
Internal Clearance
CN
Dynamic Load Capacity
3,010 lbf
Lubrication Openings
Grease Fitting
Load Direction
Radial
Housing Type
Rhombus
Standards
AFBMA
Self Lubricating Bearing
No
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Not Included
Split Housing
Not Split
Number of Rows
1
Bearing Insert Material
Alloy Steel
Static Radial Load Capacity
1,750 lbf
Maximum Speed
5,850 RPM Grease
Bearing Material Grade
AISI 52100
Bore Type
Cylindrical
Minimum Temperature
-4 Degrees F

Dimensions

Bore Diameter
25 mm
Overall Width
35 mm
Mounting Bolt Size
5/16, M8
Bolt Circle Diameter
10 mm
Overall Height
64 mm
Inner Ring Width
31 mm
Flange Thickness
11 mm
Overall Length
95 mm
Mount Hole Center-to-Center Length
76 mm
Length
95 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Rhombus, Included Bearing SA205-25MMG, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.