FlngMntBrg, 30 mm, RadBall, Ductile Iron

  • Mfr # SBRFB206-30MM
  • Zoro # G423387907
product price: 
$
63.95
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Bore Diameter
30 mm
Overall Width
33 mm
Series
SARFB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBRFB206-30MM
Zoro #
G423387907
UPC #
080067571160
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Series
SARFB
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Closure
Double Sealed
System of Measurement
Metric
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Number of Mount Holes
3
Internal Clearance
CN
Maximum Speed
5,000 RPM Grease
Self Lubricating Bearing
No
Expansion Type
Fixed
Bore Type
Cylindrical
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bearing Lubrication
Maintenance-Free
Load Direction
Radial
Split Housing
Not Split
Bearing Material Grade
AISI 52100
Minimum Temperature
-4 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
Standards
AFBMA
Seal Type
K-Type
Maximum Temperature
248 Degrees F
Number of Rows
1
Features
Light Duty
Dynamic Load Capacity
4,200 lbf
Bearing Insert Material
Alloy Steel
Static Radial Load Capacity
2,430 lbf
Included Bearing
SB206-30MMG
Housing Type
Triangular

Dimensions

Bore Diameter
30 mm
Overall Width
33 mm
Overall Height
113 mm
Mounting Bolt Size
5/16, M8
Overall Length
113 mm
Mount Hole Center-to-Center Length
1 7/8 in
Bolt Circle Diameter
10 mm
Flange Thickness
9.5 mm
Inner Ring Width
1.181 in
Length
113 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Triangular, Included Bearing SB206-30MMG, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.