FlngMntBrg, 3/4", RadBall, CastIron, 650 RPM

  • Mfr # NANFL204-12L3
  • Zoro # G223389828
product price: 
$
48.65
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
3/4 in
Overall Width
45 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANFL204-12L3
Zoro #
G223389828
UPC #
080067570611
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Series
NANFL
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Number of Mount Holes
2
Bearing Material Grade
AISI 52100
Included Bearing
NA204-12L3
Standards
AFBMA
Expansion Type
Fixed
Maximum Temperature
248 Degrees F
Bearing Insert Material
Alloy Steel
Maximum Speed
650 RPM Grease
Housing Type
Rhombus
Internal Clearance
CN
Seal Type
Triple Lip
Split Housing
Not Split
Load Direction
Radial
Number of Rows
1
Dynamic Load Capacity
2,740 lbf
Minimum Temperature
-4 Degrees F
Features
Standard Duty
Includes Bearing Cap
Bearing Cap Not Included
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Static Radial Load Capacity
1,600 lbf
Bearing Lubrication
Relubricateable
Bore Type
Cylindrical
Self Lubricating Bearing
No
Lubrication Openings
Grease Fitting

Dimensions

Bore Diameter
3/4 in
Overall Width
45 mm
Overall Height
60 mm
Bolt Circle Diameter
10 mm
Mounting Bolt Size
5/16, M8
Flange Thickness
11 mm
Inner Ring Width
1.712 in
Mount Hole Center-to-Center Length
4 7/16 in
Overall Length
113 mm
Length
113 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing NA204-12L3, Lubricant Material NLGI #2 Equivalent, Maximum Speed 650 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.