Shop IPTCI

FlngMntBrg, 3/4", RadBall, CastIron, 650 RPM

  • Mfr # UCFB204-12L3
  • Zoro # G723390225

product price: 
$
48.65
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
3/4 in
Overall Width
33 mm
Series
UCFB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFB204-12L3
Zoro #
G723390225
UPC #
080067569449
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Series
UCFB
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Number of Mount Holes
3
Item
Flange Mount Bearing
Load Direction
Radial
Bearing Insert Material
Alloy Steel
Internal Clearance
CN
Maximum Temperature
248 Degrees F
Split Housing
Not Split
Seal Type
Triple Lip
Included Bearing
UC204-12L3
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Standards
AFBMA
Bore Type
Cylindrical
Bearing Material Grade
AISI 52100
Expansion Type
Fixed
Dynamic Load Capacity
2,740 lbf
Number of Rows
1
Features
Standard Duty
Bearing Lubrication
Relubricateable
Self Lubricating Bearing
No
Lubrication Openings
Grease Fitting
Maximum Speed
650 RPM Grease
Includes Bearing Cap
Bearing Cap Not Included
Housing Type
Triangular
Static Radial Load Capacity
1,600 lbf
Minimum Temperature
-4 Degrees F

Dimensions

Bore Diameter
3/4 in
Overall Width
33 mm
Flange Thickness
8 mm
Center Height
42.9 mm
Inner Ring Width
1.22 in
Mounting Bolt Size
5/16, M8
Overall Height
108 mm
Overall Length
64 mm
Mount Hole Center-to-Center Length
1 1/2 in
Bolt Circle Diameter
10 mm
Length
64 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 42.9 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Triangular, Included Bearing UC204-12L3, Lubricant Material NLGI #2 Equivalent, Maximum Speed 650 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.