Shop IPTCI

FlngMntBrg, 3/4", RadBall, CastIron, 6500RPM

  • Mfr # NANFL204-12
  • Zoro # G623390295

product price: 
$
40.45
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
3/4 in
Overall Width
45 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANFL204-12
Zoro #
G623390295
UPC #
080067561227
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Series
NANFL
Item
Flange Mount Bearing
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Standards
AFBMA
Maximum Speed
6,500 RPM Grease
Split Housing
Not Split
Lubrication Openings
Grease Fitting
Dynamic Load Capacity
2,740 lbf
Maximum Temperature
248 Degrees F
Bore Type
Cylindrical
Bearing Insert Material
Alloy Steel
Included Bearing
NA204-12
Number of Rows
1
Static Radial Load Capacity
1,600 lbf
Expansion Type
Fixed
Load Direction
Radial
Internal Clearance
CN
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Not Included
Minimum Temperature
-4 Degrees F
Housing Type
Rhombus
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Features
Standard Duty
Self Lubricating Bearing
No
Bearing Material Grade
AISI 52100
Seal Type
B-Type

Dimensions

Bore Diameter
3/4 in
Overall Width
45 mm
Bolt Circle Diameter
10 mm
Overall Length
113 mm
Inner Ring Width
1.712 in
Mounting Bolt Size
5/16, M8
Overall Height
60 mm
Flange Thickness
11 mm
Mount Hole Center-to-Center Length
4 7/16 in
Length
113 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing NA204-12, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.