Shop IPTCI

FlngMntBrg, 3/4", RadBall, CastIron, 6500RPM

  • Mfr # UCFB204-12
  • Zoro # G423388133

product price: 
$
41.55
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
3/4 in
Overall Width
33 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFB204-12
Zoro #
G423388133
UPC #
080067561260
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Series
UCFB
Bearing Insert Type
Radial Ball
Number of Mount Holes
3
Item
Flange Mount Bearing
System of Measurement
Inch
Expansion Type
Fixed
Load Direction
Radial
Static Radial Load Capacity
1,600 lbf
Bearing Lubrication
Relubricateable
Number of Rows
1
Bearing Material Grade
AISI 52100
Minimum Temperature
-4 Degrees F
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Maximum Temperature
248 Degrees F
Lubrication Openings
Grease Fitting
Dynamic Load Capacity
2,740 lbf
Housing Type
Triangular
Included Bearing
UC204-12
Standards
AFBMA
Seal Type
B-Type
Bearing Insert Material
Alloy Steel
Internal Clearance
CN
Includes Bearing Cap
Bearing Cap Not Included
Bore Type
Cylindrical
Split Housing
Not Split
Self Lubricating Bearing
No
Maximum Speed
6,500 RPM Grease
Features
Standard Duty

Dimensions

Bore Diameter
3/4 in
Overall Width
33 mm
Mounting Bolt Size
5/16, M8
Overall Height
108 mm
Inner Ring Width
1.22 in
Center Height
42.9 mm
Mount Hole Center-to-Center Length
1 1/2 in
Flange Thickness
8 mm
Overall Length
64 mm
Bolt Circle Diameter
10 mm
Length
64 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 42.9 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Triangular, Included Bearing UC204-12, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.