FlngMntBrg, 1-3/16", RadBall, CastIron

  • Mfr # UCFCS206-19
  • Zoro # G923388787
product price: 
$
60.15
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1.1875 in
Overall Width
33 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFCS206-19
Zoro #
G923388787
UPC #
080067571028
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Series
UCFCS
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
System of Measurement
Inch
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Standards
AFBMA
Load Direction
Radial
Housing Type
Circular
Dynamic Load Capacity
4,200 lbf
Expansion Type
Fixed
Bearing Insert Material
Alloy Steel
Maximum Temperature
248 Degrees F
Split Housing
Not Split
Number of Rows
1
Bearing Material Grade
AISI 52100
Seal Type
B-Type
Maximum Speed
5,000 RPM Grease
Bearing Lubrication
Relubricateable
Features
Standard Duty
Internal Clearance
CN
Minimum Temperature
-4 Degrees F
Bore Type
Cylindrical
Includes Bearing Cap
Bearing Cap Not Included
Static Radial Load Capacity
2,430 lbf
Included Bearing
UC206-19
Number of Mount Holes
4
Lubrication Openings
Grease Fitting
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Self Lubricating Bearing
No

Dimensions

Bore Diameter
1.1875 in
Overall Width
33 mm
Overall Diameter
111 mm
Mount Hole Center-to-Center Length
92 mm
Inner Ring Width
1.5 in
Flange Thickness
9.5 mm
Pilot Diameter
76.2 mm
Overall Length
111 mm
Overall Height
111 mm
Mounting Bolt Size
5/16, M8
Bolt Circle Diameter
9.5 mm
Length
111 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC206-19, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.