Shop IPTCI

FlngMntBrg, 45 mm, RadBall, CastIron

  • Mfr # NANFL209-45MM
  • Zoro # G523389030

product price: 
$
92.89
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
45 mm
Overall Width
59 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANFL209-45MM
Zoro #
G523389030
UPC #
080067571709
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Series
NANFL
Closure
Double Sealed
System of Measurement
Metric
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Item
Flange Mount Bearing
Bearing Material Grade
AISI 52100
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Self Lubricating Bearing
No
Lubrication Openings
Grease Fitting
Housing Type
Rhombus
Standards
AFBMA
Split Housing
Not Split
Internal Clearance
CN
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable
Number of Rows
1
Expansion Type
Fixed
Minimum Temperature
-4 Degrees F
Maximum Speed
3,400 RPM Grease
Maximum Temperature
248 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
Features
Standard Duty
Static Radial Load Capacity
4,460 lbf
Load Direction
Radial
Seal Type
B-Type
Bore Type
Cylindrical
Included Bearing
NA209-45MM
Dynamic Load Capacity
7,110 lbf

Dimensions

Bore Diameter
45 mm
Overall Width
59 mm
Flange Thickness
14 mm
Overall Length
188 mm
Inner Ring Width
56.3 mm
Mounting Bolt Size
1/2, M14
Overall Height
108 mm
Mount Hole Center-to-Center Length
148.4 mm
Bolt Circle Diameter
15 mm
Length
188 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 45 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing NA209-45MM, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,400 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.