FlngMntBrg, 5/8", RadBall, CastIron, 6500RPM

  • Mfr # SALF202-10G
  • Zoro # G223389026
product price: 
$
44.85
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
0.625 in
Overall Width
32 mm
Series
SALF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SALF202-10G
Zoro #
G223389026
UPC #
080067574827
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Series
SALF
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Number of Mount Holes
2
Item
Flange Mount Bearing
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Includes Bearing Cap
Bearing Cap Not Included
Bearing Material Grade
AISI 52100
Features
Light Duty
Bearing Insert Material
Alloy Steel
Bore Type
Cylindrical
Dynamic Load Capacity
2,040 lbf
Load Direction
Radial
Static Radial Load Capacity
1,020 lbf
Maximum Temperature
248 Degrees F
Lubrication Openings
Grease Fitting
Housing Type
Rhombus
Maximum Speed
6,500 RPM Grease
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Minimum Temperature
-4 Degrees F
Seal Type
K-Type
Split Housing
Not Split
Expansion Type
Fixed
Self Lubricating Bearing
No
Internal Clearance
CN
Standards
AFBMA
Bearing Lubrication
Relubricateable
Included Bearing
SA202-10G
Number of Rows
1

Dimensions

Bore Diameter
0.625 in
Overall Width
32 mm
Overall Height
56 mm
Bolt Circle Diameter
8 mm
Flange Thickness
10 mm
Inner Ring Width
1.126 in
Overall Length
81 mm
Mount Hole Center-to-Center Length
64 mm
Mounting Bolt Size
1/4, M6
Length
81 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SA202-10G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews