FlngMntBrg, 5/8", RadBall, CastIron, 6500RPM

  • Mfr # SBFL202-10G
  • Zoro # G223387770
product price: 
$
40.45
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
0.625 in
Overall Width
33 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBFL202-10G
Zoro #
G223387770
UPC #
080067569887
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Series
SBFL
Lubricant Material
NLGI #2 Equivalent
System of Measurement
Inch
Number of Mount Holes
2
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Includes Bearing Cap
Bearing Cap Not Included
Included Bearing
SB202-10G
Split Housing
Not Split
Bore Type
Cylindrical
Maximum Temperature
248 Degrees F
Internal Clearance
CN
Bearing Insert Material
Alloy Steel
Number of Rows
1
Dynamic Load Capacity
2,040 lbf
Self Lubricating Bearing
No
Bearing Lubrication
Relubricateable
Load Direction
Radial
Lubrication Openings
Grease Fitting
Housing Type
Rhombus
Expansion Type
Fixed
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Minimum Temperature
-4 Degrees F
Static Radial Load Capacity
1,020 lbf
Standards
AFBMA
Features
Light Duty
Maximum Speed
6,500 RPM Grease
Bearing Material Grade
AISI 52100
Seal Type
K-Type

Dimensions

Bore Diameter
0.625 in
Overall Width
33 mm
Overall Height
60 mm
Bolt Circle Diameter
10 mm
Mounting Bolt Size
5/16, M8
Inner Ring Width
0.866 in
Overall Length
112 mm
Mount Hole Center-to-Center Length
76 mm
Flange Thickness
11 mm
Length
112 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SB202-10G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.